missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SLi6PRO Inverted Fluorescent Microscope
Description
Microscope
- Infinity corrected optical system
- Trinocular 45° inclined head rotates 360°
- Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
- High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
- Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
- N.A. 0.3 condenser with 72 mm working distance
- Quintuple nosepiece
- Multichannel DAPI/FITC/TRITC fluorescence
Mechanical Stage
- Low position coaxial mechanical stage
- Includes stage inserts (petri dish, slide, terasaki) and stage extension
Digital Controller Unit
- Digital display with kickstand allows user to tilt the tablet at the desired angle
- Touch screen interactive controller enabling you to control the microscope and camera
- Dock where the tablet is attached for easy use.
- The dock allows user to connect multiple device/external data storage devices
Camera
- 1x focusable c-mount with image enhancement drop in filter
- 1.7 MP color, high sensitivity CMOS camera ideal for static and timelapse imaging
Software
- Comes preloaded with our revolutionary SeBaLit imaging software which enables multichannel imaging in real time
- Control your microscope functions using this software
Specifications
Specifications
| Voltage | 100/115/220/230 V |
| Magnification Power | 40X, 100X, 200X, 400X |
| Objective Types | Plan Phase Fluarex |
| Eyepiece | WF 10X/22 mm |
| Lighting Type | LED |
| Head Style | Trinocular |
| Camera Type | CMOS |
| Display Type | LCD |
| Model | SLi6P-FLP |
| Product Type | Inverted Fluorescent Microscope |