missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SLi6PRO Fluorescent Upgrade Kit

Description
- Choose an objective set
- Includes protecting board
- Excitation Filters:
- 410 nm to 415 nm for DAPI
- 480 nm to 485 nm for FITC
- 550 nm to 555 nm for TRITC
- Emission Filters
- 455 nm ± 25 nm for DAPI
- 525 nm ± 18 nm for FITC
- 605 nm ± 17.5 nm for TRITC
- Dichroic Filter
- Triple bandpass for DAPI, FITC, TRITC
Specifications
Specifications
| Magnification Power | 4X, 10X, 20X, 40X |
| Objective Types | Phase Fluorescence |
| For Use With (Equipment) | SLi6 PRO Series Microscopes |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Filter Type | Emission and Dichroic Filters (DAPI, FITC, TRITC), Corresponding RBG Filtersets |
| Eyepiece | 10X/22 mm |
| Lighting Type | LED |
| Head Style | Trinocular |
| Camera Type | 1.7MP, Cooled, Color, CMOS |
| Display Type | Computer |
| Show More |