missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Slanted Label Holders for Wire Shelving

Catalog No. p-9228000
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
43 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
7.5 x 3.2 cm
Length (English) Shelf:
48 in.
Length (Metric) Shelf:
121.9 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric) Length (English) Shelf Length (Metric) Shelf
17987334 3 x 1.25 in. 7.5 x 3.2 cm - -
17987340 43 x 1.25 in. 109.22 x 3.2 cm 48 in. 121.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17987334 Supplier Metro™ Supplier No. 9990SL
Only null left

Snap-on plastic holders provide easy identification of shelf contents.

  • Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
  • Labels not included

Specifications

Product Type Label Holder
Color Gray
Style Slanted
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Temperature Range (English) -18 to 120.2°F
Label Size (English) 3 x 1.25 in.
Label Size (Metric) 7.5 x 3.2 cm
Temperature Range (Metric) -28 to 49°C
Material Plastic