missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Skullerz™ Dagr Safety Glasses/Sunglasses, Matte Black Frame
Protective work safety sunglasses feature tough scratch-resistant lenses that filter 99.9% of harmful UVA, UVB and UVC rays to keep eyes safe in the sun and the blade-style design is a sleek and sporty look.
$27.51 - $32.40
Specifications
| Lens Coating | Scratch-resistant, UV-treated |
|---|---|
| Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 + and MIL-PRF 32432 Ballistic Impact |
| For Use With (Application) | Construction/Trades, Oil and Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical |
| Frame Color | Matte Black |
| No. per Case | 12/Cs. |
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|
19-910-317
|
Ergodyne™
52400 |
Clear |
Each for $27.51
|
|
|||||
|
19-910-318
|
Ergodyne™
52403 |
Clear with Fog-Off™ |
Each for $32.40
|
|
|||||
|
19-910-319
|
Ergodyne™
52430 |
Smoke |
Each for $27.51
|
|
|||||
|
19-910-321
|
Ergodyne™
52433 |
Smoke with Fog-Off™ |
Each for $32.40
|
|
|||||
|
19-910-322
|
Ergodyne™
52480 |
Indoor/Outdoor |
Each for $27.51
|
|
|||||
|
19-910-323
|
Ergodyne™
52483 |
Indoor/Outdoor with Fog-Off™ |
Each for $32.40
|
|
|||||
Description
- Durable half frames bend and flex without breaking
- Non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat
- Available with a polarized lens or with anti-fogging solution
- Polarized glasses reduce glare and eye fatigue around water, snow and in other bright environments.
- Anti-glare glasses block the harsh reflected light from water
- Fog-Off™ treatment won't wash off or wear off for fog-free viewing and are ideal for use with dust masks
- Certifications and testing:
- Impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements
- Tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break.
- Ideal for outdoor work like construction, carpentry/woodworking or landscaping or for outdoor activities like boating, skiing, fishing, hunting/shooting, and sports.
- Available in a variety of lens options ideally suited for a variety of tasks and light environments
Specifications
| Scratch-resistant, UV-treated | |
| Construction/Trades, Oil and Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical | |
| 12/Cs. |
| ANSI Z87.1+, CSA Z94.3 + and MIL-PRF 32432 Ballistic Impact | |
| Matte Black |