missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ SK4/SL4 Temperature Chart Recorders

Catalog No. 15174202
Change view
Click to view available options
Temperature Range (English):
-22°F to +122°F
0°F to 100°F
Temperature Range (Metric):
-18° to 37°C
-30° to 50°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Temperature Range (Metric)
15174202 0°F to 100°F -18° to 37°C
15174200 -22°F to +122°F -30° to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15174202 Supplier Dickson™ Supplier No. SL4100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One AA alkaline battery, pen, and instruction manual

Self-contained temperature recorders are portable, easy to use, and provide a permanent record of temperatures for recording long-term temperature trends

  • Self-contained temperature recorders
  • Portable
  • Locking door and built-in slot for an optional tie-down cable and lock
  • Digital LCD display
  • Placed directly in environment to be monitored
  • Resolution: 0.1°C (0.1°F)

Compliance

CE approved

Specifications

Warranty 1 Year
Battery Life 3 Years
Accuracy ±2%
Certifications/Compliance CE
Battery Type AA
Product Type Temperature Chart Recorder
Temperature Range (English) 0°F to 100°F
For Use With (Application) For recording long-term temperature trends
Display Type LCD
Includes AA battery, red pen and quick start guide
IP Rating IP21
Material (Internal) Black ABS Plastic and Polycarbonate
Mounting Free standing or wall
Number of Channels CH1: Temperature
Power Requirements One AA battery
Operating Temperature (English) -22° to 122°F
Operating Temperature (Metric) -30° to 50°C
Rotational Speed 24 Hours or 7 Days
Sensor Precise spiral wound bi metallic strip transducer
Temperature Range (Metric) -18° to 37°C
Weight (English) 3 lb.
Weight (Metric) 1.36kg
Show More Show Less