missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Minimize sample handling and reduce the use of consumables
| Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
|
14385360
|
Thermo Scientific™
840296600 |
GENESYS 40–180, BioMate 160 | Sipper Pump + US Power Cable |
N/A
|
|
||||
|
14385380
|
Thermo Scientific™
840306900 |
GENESYS 140/150/180,BioMate160 | Sipper System + US Power Cable |
N/A
|
|
||||
|
14385394
|
Thermo Scientific™
840307200 |
GENESYS 140/150/180,BioMate160 | Sipper Sample Compartment |
N/A
|
|
||||
Description
Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:
- Controlled by instrument on-board software
- Powered by external AC/DC power supply unit
- Sip by time or calibrate to sip by volume
- Pre-programmed and custom sip sequences
- Three pump speeds
- Supports 1.6 mm wall thickness silicone tubing
- C-Flex and Viton tubing materials are support in more limited range of sizes
Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.
Includes:- Sipper pump with pump head
- Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
- Quartz flow cell with connector tubing
- Cable to connect to instrument
- 30 cm of L/S 16 silicone tubing
- Multi-voltage power supply & specified power cable