missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sink Supports

Catalog No. p-8565003
Change view
Click to view available options
Width (English):
36 in
48 in
52 in.
58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06003269 36 in
06003270 48 in
06003271 52 in.
06003272 58 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06003269
Only null left

Fisherbrand™ Sink Supports are required for undermount sinks

Painted steel

Specifications

Color White
For Use With (Equipment) Undermount Sink
Width (English) 36 in
Width (Metric) 91.4 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Depth (English) 1.5 in.
Depth (Metric) 3.81 cm