missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Sink Support Kit
Description
Construction
- (2) 12 gauge channels
- Adjustable threaded rod
- Used to support epoxy resin sinkbowls
Materials
11-gauge Mild steel ¼ in. threaded rod construction with a chemical-resistant finish
Dimensions
- LC535-18: 17.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-24: 23.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-30: 29.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-36: 35.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-42: 41.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-48: 47.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-52: 51.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-58: 57.8 in. L x 1.5 in. W x 13.1 in. H
Compatibility
- LC535-18: 18 in. Cabinet
- LC535-24: 24 in. Cabinet
- LC535-30: 30 in. Cabinet
- LC535-36: 36 in. Cabinet
- LC535-42: 42 in. Cabinet
- LC535-48: 48 in. Cabinet
- LC535-52: 52 in. Cabinet
- LC535-58: 58 in. Cabinet
Specifications
Specifications
| Color | Light Gray |
| Material | Stainless Steel |
| Type | Compartment Sink |
| Length (English) | 58 in. |