missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Sink Cabinet, Standing Height, 2 Door
Description
Construction
- (1) Standing Height Sink Cabinet with leveling bolt zeroed out
- (2) Doors, 22.6 in. H x 22.3 in. W
- Sink Supports are sold separately
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC186-52: 52 in. L x 22 in. W x 35.1 in. H
- LC186-58: 58 in. L x 22 in. W x 35.1 in. H
Specifications
Specifications
| Color | Light Gray |
| Material | Stainless Steel |
| Type | Compartment Sink |
| Length (English) | 58 in. |