missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Single-Use BioProcess Container, 2D, Aegis™ 5-14, 3 ports

Catalog No. SH3126605
Change view
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
20 L
50 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3126605 2 L
SH3126601 5 L
SH3126602 10 L
SH3126603 20 L
SH3126604 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SH3126605 Supplier Thermo Scientific™ Supplier No. SH3126605

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:

  • All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
  • Manufactured with industry-leading Aegis 5-14 film
  • C-flex tubing that can be used with tubing welder and various connection options
  • Flexible and economic solution to update or increase your bioreactor capacity
  • Suitable for both suspension and adherent cultures
  • Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

  • Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
  • Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
  • Filters—used for bioburden reduction; sterilization grade filters and gas filters.
  • Tubing—thermoplastic elastomers, platinum-cured silicone.
  • Sample ports—septum-style and needle-free ports.
  • Clamps—sliders, pinch, and crimp bands.

Specifications

Green Features ISCC PLUS
Capacity (Metric) 2 L
Quantity 2 L
Tubing Style TPE