missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Single-Use BioProcess Container, 2D, Aegis™ 5-14, 2 ports
GREENER_CHOICE

Catalog No. SH3126517
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3126517 3 L
SH3126511 50 mL
SH3126512 100 mL
SH3126513 250 mL
SH3126514 500 mL
SH3126515 1 L
SH3126516 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. SH3126517 Supplier Thermo Scientific™ Supplier No. SH31265.17

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:

  • All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
  • Manufactured with industry-leading Aegis 5-14 film
  • C-flex tubing that can be used with tubing welder and various connection options
  • Flexible and economic solution to update or increase your bioreactor capacity
  • Suitable for both suspension and adherent cultures
  • Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

  • Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
  • Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
  • Filters—used for bioburden reduction; sterilization grade filters and gas filters.
  • Tubing—thermoplastic elastomers, platinum-cured silicone.
  • Sample ports—septum-style and needle-free ports.
  • Clamps—sliders, pinch, and crimp bands.

Specifications

Green Features ISCC PLUS
Capacity (Metric) 3 L
Quantity 3000 mL
Tubing Style TPE