missing translation for 'onlineSavingsMsg'
Learn More

AIMS™ Single Temperature Warming/Induction Chamber, Full-Floor Warming, Large

Catalog No. 14370305
Encompass
Change view
Click to view available options
Temperature (English) Range:
38°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (English) Range
14370305 38°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14370305 Supplier AIMS™ Supplier No. WCL8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides continuous warmth to animals being anaesthetized before surgery or recovering from surgery.

  • Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for lab animals
  • Pre-set temperature provides care free uniform animal warming
  • Inlet/Outlet port for Gas anesthetic when used as an induction chamber Large rodent shoe box cage size: 10 x 19 x 8 in. with filter top
  • Filter top allows animal to recover completely in chamber
  • Full floor warming to prevent hypothermia in post-operative animals
  • Stainless steel cage floor for use with bedding material and easy cleaning
  • Warming element sealed in floor for safety
  • Interchangeable Power Packs available for single Temperatures of 30°C, 34°C and 38°C
  • Universal input (110-220 V)

Specifications

For Use With (Application) Pre- and Post-surgery Warming of Small Lab Animals
Size 10 x 19 x 8 in.
Material Polycarbonate, Stainless Steel
Temperature (English) Range 38°C
Electrical Requirements Universal Input 110-220V AC
Certifications CE, UL, CCC, PCT