missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Single and Tandem Pulleys

Catalog No. p-3623172
Change view
Click to view available options
Diameter (English):
9.84, 14.96, 19.68 in.
9.84 in.
Dimensions (L x W x H):
28 x 15 x 8 cm
44 x 16 x 5 cm
Weight (English):
2.2 lb.
2.68 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Dimensions (L x W x H) Weight (English)
S98036 9.84, 14.96, 19.68 in. 28 x 15 x 8 cm 2.68 lb.
S96181 9.84 in. 44 x 16 x 5 cm 2.2 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S98036 Supplier Eisco™ Supplier No. PH0281C
Only null left

Single pulley plus double and triple tandem pulleys in durable nickel/steel frames.

  • Plastic pulleys mounted on brass bearings and set in nickel/steel frames with hooks at the top and the bottom
  • Single pulley measures 2 in. (5cm) Double tandem pulley block, measuring 5.75 in. (14.6cm), holds two plastic pulleys with successive diameters of 1.52 and 2 in. (3.8 and 5cm)
  • Triple tandem pulley block, measuring 7.18 in. (18cm), holds three plastic pulleys with successive diameters of 1, 1.52 and 2 in. (2.5, 3.8 and 5cm)

Specifications

Product Type Triple Tandem Pulley
Material Plastic, Nickel/Steel
Diameter (English) 9.84, 14.96, 19.68 in.
Diameter (Metric) 25, 38, 50 cm
Height (English) 3.14 in.
Height (Metric) 8 cm
Includes Open sided frame, hooks
Length (English) 11.02 in.
Length (Metric) 28 cm
Weight (Metric) 1.22 kg
Weight (English) 2.68 lb.
Width (Metric) 15 cm
Width (English) 5.9 in.
Dimensions (L x W x H) 28 x 15 x 8 cm
Show More Show Less