missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Single and Tandem Pulleys
Description
- Plastic pulleys mounted on brass bearings and set in nickel/steel frames with hooks at the top and the bottom
- Single pulley measures 2 in. (5cm) Double tandem pulley block, measuring 5.75 in. (14.6cm), holds two plastic pulleys with successive diameters of 1.52 and 2 in. (3.8 and 5cm)
- Triple tandem pulley block, measuring 7.18 in. (18cm), holds three plastic pulleys with successive diameters of 1, 1.52 and 2 in. (2.5, 3.8 and 5cm)
Specifications
Specifications
| Product Type | Triple Tandem Pulley |
| Material | Plastic, Nickel/Steel |
| Diameter (English) | 9.84, 14.96, 19.68 in. |
| Diameter (Metric) | 25, 38, 50 cm |
| Height (English) | 3.14 in. |
| Height (Metric) | 8 cm |
| Includes | Open sided frame, hooks |
| Length (English) | 11.02 in. |
| Length (Metric) | 28 cm |
| Weight (Metric) | 1.22 kg |
| Show More |