missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Single Sided Meter Sticks

Catalog No. S88346
Change view
Click to view available options
Quantity:
1 Ea.
10 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88346 10 Pk.
S88345 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88346 Supplier Eisco™ Supplier No. PH0064CPK10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single Sided Meter Sticks are constructed from durable hardwood and feature a zero top and vertical reading.

  • Measurements graduated in centimeters and millimeters.
  • Dimensions: 100 cm x 2.5 cm x 6 mm
  • Ideal for the classroom.

Warranty

1 year limited manufacturer warranty.

Specifications

Grade K to Undergraduate
For Use With (Application) Measuring
Includes 10 meter sticks
Material Hardwood
Quantity 10 Pk.
Weight (English) 1.22 oz.
Length (English) 3.3 ft.
Length (Metric) 100 cm
Scale Metric
Class Size 1 Lab Group
Product Type Meter Scale
Show More Show Less