missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Single Sided Meter Sticks

Catalog No. S88345
Change view
Click to view available options
Quantity:
1 Ea.
10 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88345 1 Ea.
S88346 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88345 Supplier Eisco™ Supplier No. PH0064C

Single Sided Meter Sticks are constructed from durable hardwood and feature a zero top and vertical reading.

  • Measurements graduated in centimeters and millimeters.
  • Dimensions: 100 cm x 2.5 cm x 6 mm
  • Ideal for the classroom.

Warranty

1 year limited manufacturer warranty.

Specifications

Grade K to Undergraduate
For Use With (Application) Measuring
Includes 1 Meter Stick
Material Hardwood
Quantity 1 Ea.
Weight (English) 1.22 oz.
Length (English) 3.3 ft.
Length (Metric) 100 cm
Scale Metric
Class Size 1 Lab Group
Product Type Meter Scale
Show More Show Less