missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Single Metal Pulley - Single Hook
Description
- Aluminum body, mounted in heavy duty metal frame
- One hook attached to metal frame for hanging
- Measures 3.5 in. long and 0.75 in. wide
- Pulley diameter: 2 in.
- Accurately centered
Specifications
Specifications
| Product Type | Pulley |
| Material | Aluminum |
| Color | Blue |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 5 cm |
| Includes | One Hook |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
| Width (Metric) | 2 cm |
| Width (English) | 0.75 in. |