missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Single-cell accessories for GENESYS™

Catalog No. 14385478
Change view
Click to view available options
For Use With (Equipment):
4-position carousel base
GENESYS G5
Type:
Beckman-style Cell Holder
Cylindrical Cell Holder
Disposable Microcell Holder
Hose Entry/Exit Kit
Indiv Adjustable Filter Holder
Long Path Cell Holder
Sample Holder for Film/Filter
Single Cell Sample Holder
Test Tube and Vial Holder
Test Tube Cap
Holds:
10 mm cuvette (1)
10 to 100 mm cuvette (1)
12 mm to 25 mm tubes and vials
20 to 100 mm cuvette (1)
5 - 100 mm cylindrical cells
5 to 100 mm cuvette (1)
5 to 100mm cylindrical cuvette
50 μL microcells, Uvettes
Beckman-style short microcells
Entry and exit hoses (incl)
Filter/lenses, 10 mm thick
Filter/lenses, 6 mm thick
Filters up to 10 mm thick
Single-cell cuvette, 10mm tube
Square 10 mm PL Cuvette
Tall tubes, vials (lid open)
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Holds
14385478 4-position carousel base Cylindrical Cell Holder 5 - 100 mm cylindrical cells
14385361 GENESYS G5 Single Cell Sample Holder 10 mm cuvette (1)
14385362 GENESYS G5 Beckman-style Cell Holder Beckman-style short microcells
14385364 GENESYS G5 Long Path Cell Holder 5 to 100mm cylindrical cuvette
14385365 GENESYS G5 Sample Holder for Film/Filter Filter/lenses, 10 mm thick
14385366 GENESYS G5 Disposable Microcell Holder 50 μL microcells, Uvettes
14385376 GENESYS G5 Long Path Cell Holder 10 to 100 mm cuvette (1)
14385241 GENESYS G5 Single Cell Sample Holder Square 10 mm PL Cuvette
14385477 GENESYS G5 Indiv Adjustable Filter Holder Filters up to 10 mm thick
14380443 GENESYS G5 Test Tube and Vial Holder 12 mm to 25 mm tubes and vials
14380444 GENESYS G5 Test Tube Cap Tall tubes, vials (lid open)
14380445 GENESYS G5 Long Path Cell Holder 20 to 100 mm cuvette (1)
14380446 GENESYS G5 Long Path Cell Holder 5 to 100 mm cuvette (1)
14380447 GENESYS G5 Sample Holder for Film/Filter Filter/lenses, 6 mm thick
14380449 GENESYS G5 Hose Entry/Exit Kit Entry and exit hoses (incl)
14385406 GENESYS G5 Single Cell Sample Holder Single-cell cuvette, 10mm tube
14380448 GENESYS G5 Single Cell Sample Holder 10 mm cuvette (1)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14385478 Supplier Thermo Scientific™ Supplier No. 335911000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simplify sampling with easy access

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurement requirements. Cable-free, snap-in design allows for easy exchange of accessories.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.

Specifications

Description Cylindrical cell holder
Type Cylindrical Cell Holder
For Use With (Equipment) 4-position carousel base
Holds 5 - 100 mm cylindrical cells