missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Spectroscopy
- Spectrophotometry
- Spectrophotometer Sample and Cell Holders
- Thermo Scientific™ Single-cell accessories for GENESYS™
Thermo Scientific™ Single-cell accessories for GENESYS™
Catalog No. 14385361
Change view
Click to view available options
For Use With (Equipment):
4-position carousel base
GENESYS G5
Type:
Beckman-style Cell Holder
Cylindrical Cell Holder
Disposable Microcell Holder
Hose Entry/Exit Kit
Indiv Adjustable Filter Holder
Long Path Cell Holder
Sample Holder for Film/Filter
Single Cell Sample Holder
Test Tube and Vial Holder
Test Tube Cap
Holds:
10 mm cuvette (1)
10 to 100 mm cuvette (1)
12 mm to 25 mm tubes and vials
20 to 100 mm cuvette (1)
5 - 100 mm cylindrical cells
5 to 100 mm cuvette (1)
5 to 100mm cylindrical cuvette
50 μL microcells, Uvettes
Beckman-style short microcells
Entry and exit hoses (incl)
Filter/lenses, 10 mm thick
Filter/lenses, 6 mm thick
Filters up to 10 mm thick
Single-cell cuvette, 10mm tube
Square 10 mm PL Cuvette
Tall tubes, vials (lid open)
17 product options available for selection
| Catalog No. | For Use With (Equipment) | Type | Holds |
|---|---|---|---|
| 14385361 | GENESYS G5 | Single Cell Sample Holder | 10 mm cuvette (1) |
| 14385362 | GENESYS G5 | Beckman-style Cell Holder | Beckman-style short microcells |
| 14385364 | GENESYS G5 | Long Path Cell Holder | 5 to 100mm cylindrical cuvette |
| 14385365 | GENESYS G5 | Sample Holder for Film/Filter | Filter/lenses, 10 mm thick |
| 14385366 | GENESYS G5 | Disposable Microcell Holder | 50 μL microcells, Uvettes |
| 14385376 | GENESYS G5 | Long Path Cell Holder | 10 to 100 mm cuvette (1) |
| 14385241 | GENESYS G5 | Single Cell Sample Holder | Square 10 mm PL Cuvette |
| 14385477 | GENESYS G5 | Indiv Adjustable Filter Holder | Filters up to 10 mm thick |
| 14380443 | GENESYS G5 | Test Tube and Vial Holder | 12 mm to 25 mm tubes and vials |
| 14380444 | GENESYS G5 | Test Tube Cap | Tall tubes, vials (lid open) |
| 14380445 | GENESYS G5 | Long Path Cell Holder | 20 to 100 mm cuvette (1) |
| 14380446 | GENESYS G5 | Long Path Cell Holder | 5 to 100 mm cuvette (1) |
| 14380447 | GENESYS G5 | Sample Holder for Film/Filter | Filter/lenses, 6 mm thick |
| 14380449 | GENESYS G5 | Hose Entry/Exit Kit | Entry and exit hoses (incl) |
| 14385478 | 4-position carousel base | Cylindrical Cell Holder | 5 - 100 mm cylindrical cells |
| 14385406 | GENESYS G5 | Single Cell Sample Holder | Single-cell cuvette, 10mm tube |
| 14380448 | GENESYS G5 | Single Cell Sample Holder | 10 mm cuvette (1) |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
Description
Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurement requirements. Cable-free, snap-in design allows for easy exchange of accessories.
Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
Specifications
Specifications
| Description | Standard 10mm single-cell holder |
| Type | Single Cell Sample Holder |
| For Use With (Application) | Replaces the standard cell holder shipped with the instrument. |
| For Use With (Equipment) | GENESYS G5 |
| Holds | 10 mm cuvette (1) |