missing translation for 'onlineSavingsMsg'
Learn More

Mopec Single Body Carrier

Catalog No. 22000126
Change view
Click to view available options
Load Capacity (English):
375 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
22000126 375 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000126 Supplier Mopec Supplier No. JB026

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single Body Carrier is designed for the secure, discreet transport of decedents. Constructed from durable materials with reinforced handles, it allows individuals to safely and efficiently carry a body while maintaining dignity and control during transfer.

Construction

  • Accommodates the JC026 body tray only (sold separately)
  • (3) 5 in. heavy duty locking carrier wheels
  • (1) 5 in. heavy duty directional lock wheel
  • Curved saddles to hold trays in place during transportation

Materials

  • 11 ga 1.5 in. SQ 304 Stainless steel frame with a 180-grit polished finish, sheet metal has a #4 finish
  • (2) stainless steel tray saddles

Compatibility

  • JC026 tray
  • IR-series racks

Specifications

Product Type Body Tray
Material Stainless Steel
Height (English) 36 in.
Length (English) 70.3 in.
Width (English) 25.3 in.
Load Capacity (English) 375 lb.