missing translation for 'onlineSavingsMsg'
Learn More

Mopec Single Body Cadaver Carrier with 27 Inch Width

Catalog No. JA310
Change view
Click to view available options
Width (Metric):
68.58 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
JA310 68.58 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. JA310 Supplier Mopec Supplier No. JA310

Mopec™ Single Body Cadaver Carrier with 27 Inch Width is designed to hold or transport one body up to 375 pounds.

  • All welded type 304 stainless steel frame, 16 gauge
  • Four heavy duty 5 in. casters with total lock
  • Body tray saddle

Warranty

1 Year Warranty

Specifications

Product Type Carrier
Description 23.62 in. width without Tray
Depth (English) 74 in.
Depth (Metric) 187.96 cm
Height (English) 35.8 in.
Width (English) 27 in.
Height (Metric) 90.93 cm
Weight (English) Holds up to 375 lb.
Weight (Metric) Holds up to 170.1 Kg
Width (Metric) 68.58 cm