missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Self-Standing Transport Tubes

Catalog No. 22040235
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22040235 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22040235 Supplier Simport™ Scientific Supplier No. T55010AT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-Standing Transport Tubes are designed for storage and transportation of biological material. Manufactured from non-toxic polypropylene, tubes provide strength and clarity and exhibit some unique design features.

  • Made of polypropylene
  • Leakproof seal with flexible sealing lip
  • Non-sterile
  • Self-standing
  • 95 kPA tested

Specifications

Autoclavable Autoclavable
Capacity (Metric) 10 mL
Material Polypropylene
For Use With (Application) Storage and transportation of biological materials
Length (Metric) 85 mm
Sterility Non-sterile
Graduated No
Packaging Quantity 1000 Pk.
Closure Material Polyethylene
Capacity (English) 0.33 oz.
Closure Type Screw Cap
Diameter (Metric) 16.6 mm
Product Type Transport Tube (Self-Standing)
Show More Show Less