missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Self-Standing Transport Tubes
Description
- Made of polypropylene
- Leakproof seal with flexible sealing lip
- Non-sterile
- Self-standing
- 95 kPA tested
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 30 mL |
| Material | Polypropylene |
| For Use With (Application) | Storage and transportation of biological materials |
| Length (Metric) | 111 mm |
| Quantity | 100/Pk, 5 Pk., 500/Cs. |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Included | No |
| Closure Material | Polyethylene |
| Show More |