missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Self-Standing Transport Tubes

Catalog No. 22040238
Change view
Click to view available options
Capacity (Metric):
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22040238 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22040238 Supplier Simport™ Scientific Supplier No. T5527AT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-Standing Transport Tubes are designed for storage and transportation of biological material. Manufactured from non-toxic polypropylene, tubes provide strength and clarity and exhibit some unique design features.

  • Made of polypropylene
  • Leakproof seal with flexible sealing lip
  • Non-sterile
  • Self-standing
  • 95 kPA tested

Specifications

Autoclavable Autoclavable
Capacity (Metric) 7 mL
Bottom Shape Flat
Material Polypropylene
For Use With (Application) Storage and transportation of biological materials
Length (Metric) 84 mm
Quantity 1000 Pk.
Sterility Non-sterile
Graduated No
Closure Material Polyethylene
Capacity (English) 0.23 oz.
Closure Type Screw Cap
Diameter (Metric) 13.4 mm
Product Type Transport Tube (Self-Standing)
Show More Show Less