missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific SecurTainer™ II Tamper Evident Specimen Containers

Catalog No. 22039430
Change view
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
90 mL
120 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22039430 20 mL
22039432 60 mL
22039433 90 mL
22039431 40 mL
22039434 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22039430 Supplier Simport™ Scientific Supplier No. C57620MA
Only null left

SecurTainer™ II Tamper Evident Specimen Containers are tamper evident, for optimal sample protection.

With this new, simple, tamper-evident process, there are no locking tabs to push up. Simply screw the cap on the container until a clicking noise is heard, indicating that the plastic sealing ring is firmLy seated and locked over the container threads. When the screw cap is removed, the ring is detached from the cap, showing clearly that the container was opened.

  • Designed for collection, transport and storage of specimens
  • Safe to use even in adverse conditions
  • Containers are uniquely stackable; shatter resistant
  • Manufactured from virgin, high-clarity polypropylene; closure is polyethylene
  • Available in a variety of sizes from 20 to 120 mL
  • Nonsterile; containers and caps packaged separately in bags of 100; five bags per case

Specifications

Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 20 mL
Closure Material Polyethylene