missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Sample Tubes with External Threads - Graduated

Catalog No. 22040408
Change view
Click to view available options
Capacity (English):
0.04 oz.
0.06 oz.
0.10 oz.
0.13 oz.
0.16 oz.
Style:
Round Bottom
Self-standing
Length (Metric):
43 mm
48 mm
49 mm
72 mm
75 mm
76 mm
92 mm
93 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Style Length (Metric)
22040408 0.10 oz. Self-standing 72 mm
22045650 0.16 oz. Self-standing 93 mm
22040405 0.04 oz. Self-standing 43 mm
22040407 0.06 oz. Self-standing 49 mm
22040406 0.06 oz. Round Bottom 48 mm
361030258 0.13 oz. Round Bottom 75 mm
22040410 0.13 oz. Self-standing 76 mm
22040411 0.16 oz. Round Bottom 92 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22040408 Supplier Simport™ Scientific Supplier No. T5013ATPR
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sample Tubes with External Threads - Graduated with white marking area.

  • Made of polypropylene
  • Smooth and uniform inner surface with reduced risk of contamination
  • Can be autoclaved at upto 121°C in upright position with caps loosened
  • Height of tube is with cap
  • Available in choice of self standing or with round bottom
  • Caps sold separately
  • Round bottom tubes can be can be centrifuged up to 17,000 g

Specifications

Autoclavable Autoclavable
Capacity (Metric) 3 mL
Bottom Shape Flat
Material Polypropylene
For Use With (Application) Storage and transportation of biological materials
Includes External thread, graduations and white writing area
Length (Metric) 72 mm
Style Self-standing
Sterility Non-sterile
Closure Material Polyethylene
Capacity (English) 0.10 oz.
Closure Type Screw Cap
Diameter (Metric) 12.5 mm
Product Type Sample Tube
Show More Show Less