missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific S500-80 UniRack™ Universal Tube Racks
S500-80 UniRack™ Universal Tube Racks are autoclavable and chemicals resistant polypropylene tube holders.
$87.95 - $91.92
Specifications
| Product Type | Tube Rack |
|---|---|
| Autoclavable | Autoclavable |
| Holds | Microtubes (0.5 to 2 mL, or 0.2 to 0.5 mL) |
| Material | Polypropylene |
| For Use With (Equipment) | Screw cap microtubes |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
05-699-320
|
Simport™ Scientific
S50080AS |
Assorted |
Pack of 10 Each for $91.92
|
|
|||||
|
05-501-50
|
Simport™ Scientific
S50080B |
Blue |
Pack of 10 Each for $91.68
|
|
|||||
|
05-501-51
|
Simport™ Scientific
S50080G |
Green |
Pack of 10 Each for $87.95
|
|
|||||
|
05-501-52
|
Simport™ Scientific
S50080O |
Orange |
Pack of 10 Each for $91.68
|
|
|||||
|
05-501-53
|
Simport™ Scientific
S50080P |
Pink |
Pack of 10 Each for $88.74
|
|
|||||
|
05-501-54
|
Simport™ Scientific
S50080R |
Red |
Pack of 10 Each for $87.95
|
|
|||||
|
05-501-55
|
Simport™ Scientific
S50080Y |
Yellow |
Pack of 10 Each for $91.68
|
|
|||||
Description
- Autoclavable, chemical-resistant polypropylene
- One side holds up to 80 polystyrene or polypropylene tubes with diameter of 10 to 12 mm
- Accept 1 to 5 mL cryogenic vials, 1.5 and 2 mL microcentrifuge tubes as well as all types of screw cap microtubes from 0.5 to 2 mL
- Flip over to store up to 60 0.2 mL PCR or 0.5 mL microcentrifuge tubes
- Can be laterally attached to one another using supplied anchor pins
- Two removable handles allow units to be safely stacked and moved
- With frosted area for labeling
- Transparent lid provides a clear view of the contents (lids sold separately, S50180)
Specifications
| Tube Rack | |
| Microtubes (0.5 to 2 mL, or 0.2 to 0.5 mL) | |
| Screw cap microtubes | |
| 23 cm | |
| 6.5 cm | |
| 2.7 cm |
| Autoclavable | |
| Polypropylene | |
| 9 x 2.5 x 1 in. (23 x 6.5 x 2.7 cm) | |
| 9 in. | |
| 2.5 in. | |
| 1 in. |