missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific S500-80 UniRack™ Universal Tube Rack Lid
Lid for use with Simport Scientific S500-80 UniRack Universal Tube Racks.
Supplier: Simport™ Scientific S50180
Description
Note: This is the lid only, for use with the UniRack Tube Racks.
- Transparent lid, for use with Simport Scientific S50080 series UniRack Universal Tube Racks
- Provides a clear view of the contents
- Sold in packs of 10
Order Info
Dimensions: 9L x 2 1/2W x 1 in.H (23 x 6.7 x 2.7cm).
Specifications
| Tube Rack Lid | |
| Transparent | |
| UniRack Universal Tube Racks | |
| 2.5 in. |
| Autoclavable | |
| Polypropylene | |
| 6.5 cm |