missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific OneHand™ Microtube Rack
The OneHand™ Microtube Rack is compact, lightweight and stackable in order to save as much space as possible and can be used all around the lab. This is why it is ideal for incubators, refrigerators, freezers, under lab hoods and on bench tops.
Supplier: Simport™ Scientific T36050B
Description
- Made of acetal
- Locking base hold self standing Micrewtube™ in place for opening and closing
- Submersible but maintains stability without tipping over
- Interlocking feet allow for safe stacking
Specifications
| Microtube Rack | |
| Blue | |
| Acetal Polymer | |
| 10/Cs. | |
| 11.5 in. | |
| 4.5 in. | |
| 1.5 in. |
| Not Autoclavable | |
| Microtubes (0.5 to 2 mL) | |
| 50 | |
| 29.3 cm | |
| 11.45 cm | |
| 3.9 cm |