missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes
Description
MICROMESH™ Biopsy Processing/Embedding Cassettes offer large square 27 mm compartment, perfect even for needle biopsies.
- Height: 6 mm
- Cover and base have 1676 square openings (0.38 mm), maximizing fluid exchange and ensuring proper drainage
- Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
- Cover does not protrude above the cassette, saving space
- Molded from a special high density acetal polymer
- One-piece integral lid eliminates need for separate steel lids
- Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
- Anterior writing area at a 45° angle
- Available in 11 non-cytotoxic, non-metallic colors and three fluorescent colors
Order Info
Each case contains four dispenser boxes of 250 cassettes with covers closed.
Specifications
Specifications
| Pore Style | Square |
| Writing Face Angle | 45° |
| Closure Type | Integral Lid |
| Color | Aqua |
| Material | High Density Polymer |
| Product Type | Biopsy Cassette |