missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes

MICROMESH™ Biopsy Processing/Embedding Cassettes offer large square 27 mm compartment, perfect even for needle biopsies.

Supplier:  Simport™ Scientific M5079

 View more versions of this product

Catalog No. 22-038-468


Only null left
Explore available promotions

Description

Description

MICROMESH™ Biopsy Processing/Embedding Cassettes offer large square 27 mm compartment, perfect even for needle biopsies.

  • Height: 6 mm
  • Cover and base have 1676 square openings (0.38 mm), maximizing fluid exchange and ensuring proper drainage
  • Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
  • Cover does not protrude above the cassette, saving space
  • Molded from a special high density acetal polymer
  • One-piece integral lid eliminates need for separate steel lids
  • Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
  • Anterior writing area at a 45° angle
  • Available in 11 non-cytotoxic, non-metallic colors and three fluorescent colors

Order Info

Each case contains four dispenser boxes of 250 cassettes with covers closed.

Specifications

Specifications

Square
Integral Lid
High Density Polymer
45°
Gray
Biopsy Cassette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions