missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Graduated Transport Tube Caps
Description
- Made of polyethylene
- Leakproof seal with flexible sealing lip
- Non-sterile
- For T550-10AT and T550-10ATPR tubes
- 95 kPa tested
- Tubes are sold separately
Specifications
Specifications
| Closure Color | White |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Storage and transportation of biological materials |
| For Use With (Equipment) | T550-10ATPR Tubes |
| Sterility | Non-sterile |
| Closure Included | No |
| Closure Material | Polyethylene |
| Closure Type | Lip Seal |
| Product Type | Transport Tube Cap |