missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Graduated Transport Tubes
Description
- Made of polyethylene
- Leakproof seal with flexible sealing lip
- Non-sterile
- 95 kPa tested
- Caps are sold separately
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 mL |
| Material | Polypropylene |
| For Use With (Application) | Storage and transportation of biological materials |
| Includes | Graduations and marking area |
| Sterility | Non-sterile |
| Closure Included | No |
| Closure Material | Polyethylene |
| Capacity (English) | 0.33 oz. |
| Diameter (Metric) | 17 mm |
| Show More |
Caps are sold separately.