missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific EcoTainer 24™ Urine Collection Container

Catalog No. 22038261
Change view
Click to view available options
Volume (Metric):
3 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22038261 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22038261 Supplier Simport™ Scientific Supplier No. B350ECO
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The EcoTainer 24™ Urine Collection Container with controlled flow rate reduces risk of aerosol contamination when pouring.

  • Snap valve pour spout
  • Biodegradable
  • Volume: 3 L
  • Dimensions: 11.5 x 24.5 x 16 in.

Specifications

Product Type Urine Collection Container
Closure Type Screw Cap
For Use With (Application) Used in laboratory
Height (English) 6.2 in.
Height (Metric) 16 cm
Includes Large 69 mm screw lid
Length (English) 9.6 in.
Length (Metric) 24.5 cm
No. per Case 40/Cs.
Volume (English) 101.4 oz.
Volume (Metric) 3 L
Width (English) 4.52 in.
Width (Metric) 11.5 cm
Show More Show Less