missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Funnel

Catalog No. 361015281
Change view
Click to view available options
Diameter (Metric)Top:
63 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
361015281 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361015281 Supplier Simport™ Scientific Supplier No. F4904
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Disposable Funnel is made of either polystyrene or polypropylene. Both sizes are tapered at a 60° angle with inside fluting.

  • Made of polystyrene or polypropylene
  • Tapered at 60° angle
  • Available in 4 sizes

Specifications

Diameter (Metric)Top 63 mm
Material Polypropylene
Height (Metric) 78 mm
Length (Metric) Stem 30 mm
Quantity 100/Cs.
Diameter (English)Top 2.5 in.
Product Type Funnel