missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Blood Dilution Vial; Volume: 25 mL (0.8 oz.)

Catalog No. 22040412
Change view
Click to view available options
Material:
Polystyrene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22040412 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22040412 Supplier Simport™ Scientific Supplier No. V1301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blood Dilution Vial with optically clear parallel sides.

  • Made of polystyrene
  • Easily removable leakproof snap cap
  • Available in specially designed vacuum formed trays
  • Dimensions: 35 x 56 mm H
  • Volume: 25 mL

Specifications

Diameter (English) Outer 1.4 in.
Diameter (Metric) Outer 35 mm
Material Polystyrene
Volume (Metric) 25 mL
Height (English) 2.2 in.
Volume (English) 0.8 oz.
Closure Type Snap Cap
Height (Metric) 56 mm