missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles
Description
- Smooth and flexible
- Needles are straightand suitable for removal of specimens of single colonies
- Packed sterile in safe, tamperproof, zip-lock resealable bags
- Does not require flaming
- Eliminates risk of infection due to aerosol formation of pathogenic substances
- Used under hoods without danger
- Color-coded for ease of size identification
- Total length: 22.7cm
Specifications
Specifications
| Disposable | Single-use |
| Volume | No Loop |
| Length (Metric) | 22.7 cm |
| Length (English) | 8.9 in. |
| Material | Polystyrene |
| Sterility | Sterile |
| Color | White |
| Product Type | Inoculating Needle |
| Quantity | 25/Pk. |
| Packaging Type | Tamperproof Ziplock resealable bag |