missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles

Catalog No. 130701
Change view
Click to view available options
Volume:
No Loop
1 μL
10 μL
Product Type:
Inoculating Loop
Inoculating Needle
Color:
Blue
White
Yellow
Quantity:
10/Pk.
25/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Product Type Color Quantity
130701 1 μL Inoculating Loop Blue 25/Pk.
361042021 1 μL Inoculating Loop Blue 10/Pk.
361042019 10 μL Inoculating Loop Yellow 10/Pk.
130703 10 μL Inoculating Loop Yellow 25/Pk.
130702 No Loop Inoculating Needle White 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 130701
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Facilitates uniform streaking without damaging the gel surface

  • Smooth and flexible
  • Needles are straightand suitable for removal of specimens of single colonies
  • Packed sterile in safe, tamperproof, zip-lock resealable bags
  • Does not require flaming
  • Eliminates risk of infection due to aerosol formation of pathogenic substances
  • Used under hoods without danger
  • Color-coded for ease of size identification
  • Total length: 22.7cm

Specifications

Disposable Single-use
Volume 1 μL
Sterility Sterile
Material Polystyrene
Length (English) 8.9 in.
Length (Metric) 22.7 cm
Color Blue
Product Type Inoculating Loop
Quantity 25/Pk.