missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF Neuberger SIMDOS™ 10 Diaphragm Liquid Dosing Vacuum Pump
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.
Supplier: KNF Neuberger 167216160160
Description
- Simple, intuitive setup and operation
- Easy to calibrate in minutes
- Runs dry without damage
- Self-priming up to 9 ft. of water
- Splash-proof IP65 housing
- Analog and impulse logic control (RC) and with RS232 (RCP)
- Small footprint conserves benchtop space
- Adaptable to viscous fluid characteristics
Specifications
| Remote Control | |
| Stainless Steel Head | |
| 1 to 100 mL/min. | |
| Diaphragm Vacuum Pump | |
| Liquid Dosing | |
| 100/240 V |
| 150 x 93 x 144 mm | |
| UFEM 1.10 ST.18RC2 | |
| 50/60 Hz | |
| IP65 | |
| 85 psig |