missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger SIMDOS™ 02 Diaphragm Liquid Dosing Vacuum Pump

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

$5657.64 - $15556.10

Specifications

Dimensions (L x W x H) 150 x 93 x 144 mm
Flow Rate 0.03 to 20 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
View More Specs

Products 12
Catalog Number Mfr. No. Model Material Price Quantity  
Catalog Number Mfr. No. Model Material Price Quantity  
13880907
View Documents
KNF Neuberger
166071165467
FEM 1.02 KT.18S Polypropylene Head
Each for $5,657.64
Only null left
 
13880908
View Documents
KNF Neuberger
166072165467
FEM 1.02 TT.18S PVDF Head
Each for $6,247.10
Only null left
 
13880910
View Documents
KNF Neuberger
166259165467
FEM 1.02 ST.18S Stainless Steel Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880911
View Documents
KNF Neuberger
166073165467
FEM 1.02 KT.18RC Polypropylene Head
Each for $6,375.10
Only null left
 
13880912
View Documents
KNF Neuberger
166074165467
FEM 1.02 ST.18S PVDF Head
Each for $6,959.44
Only null left
 
13880913
View Documents
KNF Neuberger
164971165467
FEM 1.02 FT.18RC PTFE Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880914
View Documents
KNF Neuberger
166260165467
FEM 1.02 ST.18RC Stainless Steel Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880915
View Documents
KNF Neuberger
166075165467
FEM 1.02 KT.18RCP Polypropylene Head
Each for $7,658.95
Only null left
 
13880909
View Documents
KNF Neuberger
164970165467
FEM 1.10 FT.18S PTFE Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880916
View Documents
KNF Neuberger
166076165467
FEM 1.02 TT.18RCP PVDF Head
Each for $8,361.05
Only null left
 
13880917
View Documents
KNF Neuberger
166077165467
FEM 1.02 FT.18RCP PTFE Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880918
View Documents
KNF Neuberger
166261165467
FEM 1.02 ST.18RCP Stainless Steel Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics
Specifications

Specifications

150 x 93 x 144 mm
50/60 Hz
IP65
100/240 V
0.03 to 20 mL/min.
Diaphragm Vacuum Pump
85 psig
Videos
SDS
Documents

Documents