missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silver Conductive Ink
Description
This is a conducting screen printable thick film ink for membrane switch production.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Capacity (Metric) | 25 g |
| Color | Silver |
| Weight (English) | 0.04 lb. |
| Weight (Metric) | 0.02 kg |
| Product Type | Conductive Ink |
RUO – Research Use Only