missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SilTite™ Ferrules

Catalog No. 290MF231
Change view
Click to view available options
Diameter (Metric):
0.25 mm
0.32 mm
0.53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
290MF231 0.53 mm
290MF229 0.25 mm
290MF230 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 290MF231 Supplier Thermo Scientific™ Supplier No. 290MF231

Thermo Scientific™ SilTite Ferrules are for use with capillary column connectors.

Thermo Scientific™ SilTite Ferrules are for use with capillary column connectors.

Specifications

For Use With (Equipment) Fused Silica Capillary GC Columns
Material SilTite Metal
Type Ferrule
Diameter (Metric) 0.53 mm
Description For 0.53 mm I.D. Capillary; Pk. of 10

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.