Learn More
Thermo Scientific™ SilTite™ Ferrule Kits
Eliminate leaks with Thermo Scientific™ SilTite Ferrule Kits.
$275.56 - $490.89
| Catalog Number | Mfr. No. | For Use With (Equipment) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
|
03050247
|
Thermo Scientific™
290MA194 |
Thermo Scientific ISQ GC-MS Interface | 0.1 to 0.25 mm |
Pack of 10 Each for $291.56
|
|
||||
|
03050248
|
Thermo Scientific™
290MA195 |
Thermo Scientific ISQ GC-MS Interface | 0.32 mm |
Pack of 10 Each for $275.56
|
|
||||
|
03050249
|
Thermo Scientific™
290MA196 |
Thermo Scientific ISQ GC-MS Interface | 0.53 mm |
Pack of 10 Each for $275.56
|
|
||||
|
03050254
|
Thermo Scientific™
290MA215 |
Thermo Scientific TRACE 1300/1310 GC SSL Injectors | 0.1 to 0.25 mm |
Pack of 10 Each for $490.89
|
|
||||
|
03050274
|
Thermo Scientific™
290MT229 |
Thermo Scientific DSQ GC-MS Interface | 0.1 to 0.25 mm |
Pack of 10 Each for $388.00
|
|
||||
Description
Eliminate leaks with Thermo Scientific™ SilTite Ferrule Kits. The ferrule forms a strong, permanent, airtight seal around the capillary column.
- SilTite metal ferrules and nuts are made from the same material and have the same thermal expansion coefficient
- Base of the ferrule is flat and forms a perfect seal with the MS interface
- The ferrule's temperature tolerance is well above the limit of the injector, MS interface or GC oven
- Unlike other ferrules, do not need re-tightening after installation
Specifications
| SilTite Metal | |
| Ferrule Kit |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.