missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Silica gel, HPLC grade, spherical, 5 micron APS, 70 angstroms, 99.99+%

Catalog No. AA4580906
Change view
Click to view available options
Quantity:
5 g
25 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA4580906 5 g
AA4580914 25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA4580906 Supplier Thermo Scientific Chemicals Supplier No. 04580906
Only null left

Silica gel, HPLC grade is used in chromatography applications, separation and purification. It is also used in preparative chromatography for HPLC packing, catalyst carriers and resin fillers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Particle Size 5 μm
Pore Size 70 Å
Grade HPLC
Quantity 5 g
Surface Area (Metric) 500 m2/g
Type Silica Gel
Material Silica

RUO – Research Use Only