missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, HPLC grade, spherical, 3 micron APS, 260 angstroms, 99.99+%
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 1 g |
| Percent Purity | ≥99.99% |
| Grade | HPLC |
| Packaging | Plastic bottle |
| Chemical Name or Material | Silica gel |
Safety and Handling
| EINECSNumber | 231-545-4 |
| RTECSNumber | VV7340000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only