missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silica gel, for column chrom., ultra pure, 35-70 µm, 60A
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Particle Size | 40 to 60 μm |
| Pore Size | 60 Å |
| Quantity | 30 kg |
| Type | Silica Gel |
| Material | Silica Gel |
RUO – Research Use Only