missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaSep™ PREMIUM Spherical Flash Cartridges, Silica-Based, Silica, 25 μm, 90 Å
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality spherical silica (25 μm, 90 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
Specifications
| Column Type | 40 g Flash Cartridge |
| Diameter (Metric) Outer | 27 mm |
| For Use With (Application) | Purification of non-ionic polar organic compounds |
| Length (Metric) | 169 mm |
| Material | Polypropylene |
| Max. Pressure | 225 psi/16 bar |
| Type | Flash Cartridge |
| Capacity (Metric) | 0.520 to 5.20 g |
| Particle Size | 25 μm |
| For Use With (Equipment) | Direct compatibility with most flash systems of the market |
| Show More |