missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Thiol
SPE Cartridges packed with SiliaMetS Thiol, to lower residual metal concentration of various metal complexes (Ag, Hg, Os, Pd & Ru).
Supplier: SiliCycle™ SPER51030B03G
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
| Silica | |
| Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
| 40 to 63 μm | |
| Thiol | |
| 3 mL | |
| Polypropylene (PP) tube, Polyethylene (PE) frits | |
| 60 Å | |
| 8.9 x 74.7 mm | |
| 8.9 mm |
| 200 mg | |
| Vacuum Manifolds or Automated SPE Equipment | |
| SiliaPrep | |
| SPE Cartridge | |
| Yes | |
| Irregular | |
| 50 Pk. | |
| 74.7 mm |