missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Triethylamine (WAX-2), 40 to 63 μm, 60 Å
Description
- Weak anion exchanger (pKa of 10.5), positively charged at pH below 8.5.
- For catch and release of compounds bearing a permanent negative charge (like salts of sulfonic acids).
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Stationary Phase | Triethylamine (TEA, WAX-2) |
| Technique | Column Chromatography |
| Packaging | Bulk |
| pH | 2 to 10 |
| Quantity | 5 g |
| Sorbent | Triethylamine (TEA, WAX-2) |
| Content And Storage | Keep dry and cool (≤ 8°C). |
| Product Line | SiliaBond |
| Show More |