missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SiliCycle™ SiliaBond™ Silver Nitrate, 60-200 μm, 60 Å
SiliaBond™ Silver Nitrate, 60-200 μm, 60 Å is mainly used for the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes.
Specifications
| Particle Size | 60 to 200 μm |
|---|---|
| Pore Size | 60 Å |
| Stationary Phase | Silver Nitrate (AgNO3) |
| Technique | Column Chromatography |
| Packaging | Bulk |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
01182196
|
SiliCycle™
R23540B5G |
5 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- For separation of cis/trans isomers of unsaturated compounds (alkenes, lipids, steroids and terpenes)
Specifications
| 60 to 200 μm | |
| Silver Nitrate (AgNO3) | |
| Bulk | |
| Silver Nitrate (AgNO3, 10%) | |
| SiliaBond | |
| Silica Gel | |
| For the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes | |
| Irregular |
| 60 Å | |
| Column Chromatography | |
| 2 to 10 | |
| Light sensitive, store away from light. | |
| Bulk Functionalized Irregular Silica Gel | |
| Glass Gravity Columns | |
| No |